Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Claw, 1 In OD EMT, Strut Mount

  • Mfr # EMT-1

  • Zoro # G5276117


product price: $1.79
/ea
Sold in multiples of 9 for $16.11

Key Features

Material
TPE
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Height (In.)
2 7/8 in
Width (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT-1
Zoro #
G5276117
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 7/8 in
Width (In.)
1 3/8 in
Min. Hose Outside Dia. (In.)
1 in
Length (In.)
1 15/16 in
Tube Size (In.)
1 EMT
For Strut Channel Width
1 5/8 in
For Copper Tube Size
1 in
Overall Height
2 7/8 in
Installed Height
4 1/2 in
For Maximum Outside Diameter
1 in
Overall Length
1 3/8 in
Overall Width
1 15/16 in
For Tube Outside Diameter
1 in

Details

Material
TPE
Item
Cushion Clamp
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Metal Detectable
No
Description/Special Features
Strut Mounted, Sure Grip Tube/Pipe/Hose /One Piece
Compliance
UL
Series
Cush-A-Claw
Minimum Operating Temperature
-50 Degrees F
Features
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust
System of Measurement
Inch
Clamp Material
TPE
For Number of Lines
1
Number of Mounting Holes
0
For Location
Indoor, Outdoor
Clamp Bore Style
Smooth
Bolt Material
TPE
Maximum Operating Temperature
275 Degrees F
Application
Light Duty Loads
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
For Use On
Hose, Pipe, Tube
Cushioned
Yes
Mount Type
Weld-On
Load Capacity
75 lb
Resistance Properties
Corrosion Resistant

Description

Cushion Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 1/2 in, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.