Zoro Homepage

Cushion Claw, 1/2 In OD EMT, Strut Mount

  • Mfr # EMT-1/2

  • Zoro # G5276126


product price: $0.87
/ea

Key Features

Material
TPE
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Height (In.)
2 1/8 in
Width (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT-1/2
Zoro #
G5276126
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 1/8 in
Width (In.)
1 3/8 in
Min. Hose Outside Dia. (In.)
1/2 in
Length (In.)
1 7/16 in
Tube Size (In.)
1/2 EMT
For Maximum Outside Diameter
1/2 in
Overall Height
2 1/8 in
Overall Width
1 7/16 in
For Tube Outside Diameter
1/2 in
Installed Height
3 3/4 in
Overall Length
1 3/8 in
For Copper Tube Size
1/2 in
For Strut Channel Width
1 5/8 in

Description

Cushion Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 3/4 in, Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.