Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Claw, 1/2 In OD EMT, Surface Mount

  • Mfr # EMTS-1/2

  • Zoro # G5276135


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Material
TPE
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Height (In.)
1 3/4 in
Width (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMTS-1/2
Zoro #
G5276135
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 3/4 in
Width (In.)
1 3/8 in
Min. Hose Outside Dia. (In.)
1/2 in
Length (In.)
1 5/16 in
Tube Size (In.)
1/2 EMT
Overall Height
1 3/4 in
Overall Width
1 5/16 in
For Maximum Outside Diameter
1/2 in
Installed Height
1 3/4 in
For Copper Tube Size
1/2 in
Overall Length
1 3/8 in
For Tube Outside Diameter
1/2 in
For Strut Channel Width
1 5/8 in

Details

Material
TPE
Item
Cushion Clamp
Max. Load (Lb.)
75 lb
Type
Cush-A-Claw
Compliance
UL
Description/Special Features
Surface Mounted, Sure Grip Tube/Pipe/Hose /One-Piece
Metal Detectable
No
Number of Mounting Holes
0
Cushioned
Yes
For Number of Lines
1
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Application
Light Duty Loads
Features
Non-Conducting, Seven Sizes of Tube and Three Sizes of EMT, Will Not Rust
Load Capacity
75 lb
Clamp Type
Surface Mount
Series
Cush-A-Claw
Clamp Material
TPE
Clamp Bore Style
Smooth
For Use On
Hose, Pipe, Tube
Mount Type
Weld-On
Maximum Operating Temperature
275 Degrees F
Bolt Material
TPE
For Location
Indoor, Outdoor
Minimum Operating Temperature
-50 Degrees F

Description

Cushion Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.