Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushion Support, 10-7/8 In L, 1-5/8 In

  • Mfr # CBN1D

  • Zoro # G5276232


product price: $42.95
/ea

Key Features

Type
Cush-A-Block
Material
Rubber
Metal Detectable
No
Height (In.)
5 5/8 in
Max. Load (Lb.)
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBN1D
Zoro #
G5276232
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 5/8 in
Width (In.)
5 in
Length (In.)
10 7/8 in
Beam Width
1 5/8 in
Minimum Height Adjustment
5 5/8 in
Overall Height
5.63 in
Base Size
10.5 in L x 5 in W
Maximum Height Adjustment
5 5/8 in
Height Adjustability
Fixed Height
Overall Length
10.5 in

Details

Type
Cush-A-Block
Material
Rubber
Metal Detectable
No
Item
Cushion Support
Max. Load (Lb.)
2,500 lb
Description/Special Features
A.R.R.A., Rooftop Support - LEED Certifiable, Vibration Dampening
Includes
(1) Channel, (1) Support
Green Environmental Attribute
Applicable to LEED Criteria
Support Material Finish
Galvanized
Standards
LEED Certified
Pipe Support Type
Support Block with Strut Channel
For Use On
Rooftop Support
Support Material
Steel
Load Capacity
2,500 lb
Base Material
Rubber
Mount Type
Freestanding
Series
CBN

Description

Cushion Support, Base Material Rubber, Base Size 10.5 in L x 5 in W, For Maximum Outside Diameter Not Applicable, For Maximum Pipe Size Not Applicable, For Minimum Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Height Adjustment 5 5/8 in, Minimum Height Adjustment 5 5/8 in, Mount Type Freestanding, Overall Height 5.63 in, Overall Length 10.5 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable, Roller Length Not Applicable, Saddle Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.