Zoro Homepage

Cushioned Clamp, 1-3/8" Tube Size, 2.95" L

  • Mfr # UX13812

  • Zoro # G9192596


product price: $16.49
/ea

Key Features

Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
1 3/8 in
Tube Size
1 3/8 in
Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX13812
Zoro #
G9192596
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 3/8 in
Tube Size
1 3/8 in
Length
2.95 in
Pipe Size
1 in
Installed Height
4 1/8 in
For Copper Tube Size
1 1/4 in
Overall Height
2 1/2 in
Overall Length
2 61/64 in
For Maximum Outside Diameter
1 3/8 in
For Pipe Size
1 3/8 in
For Strut Channel Width
1 5/8 in
Overall Width
2 5/8 in
Included Insulation Thickness
1/2 in

Details

Material
Polyurethane
Item
Insulated Strut Clamp
Type
Insulation
Temp. Range (F)
-70 Degrees to 250 Degrees
Includes
Clamp and Hardware
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Clamp Material
Steel
Clamp Type
Strut Clamp
Number of Mounting Holes
0
Series
Cush-A-Therm
Clamp Material Finish
Zinc-Plated
For Use On
Pipe, Tube
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
For Environment
Chilled Refrigeration
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-70 Degrees F
Cushioned
Yes
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
For Number of Lines
1
System of Measurement
Inch
Bolt Material
Steel
Clamp Bore Style
Smooth
Resistance Properties
Crush Resistant, Vibration Damping
Maximum Operating Temperature
250 Degrees F
Cushion Material
Polyurethane

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size 1 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 4 1/8 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.