Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, 5/8" Tube Size, 2.95" L

  • Mfr # UX3412

  • Zoro # G9193016


product price: $9.19
/ea

Key Features

Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
3/4 in
Tube Size
5/8 in
Temp. Range (F)
-70 Degrees to 250 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX3412
Zoro #
G9193016
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3/4 in
Tube Size
5/8 in
Length
2.95 in
Pipe Size
3/8 in
For Pipe Size
3/4 in
For Copper Tube Size
5/8 in
Overall Height
1 51/64 in
For Maximum Outside Diameter
3/4 in
Overall Length
2 61/64 in
Overall Width
2 in
For Strut Channel Width
1 5/8 in
Installed Height
3 27/64 in
Included Insulation Thickness
1/2 in

Details

Material
Polyurethane
Item
Insulated Strut Clamp
Type
Insulation
Temp. Range (F)
-70 Degrees to 250 Degrees
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Includes
Clamp and Hardware
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
Cushion Material
Polyurethane
Series
Cush-A-Therm
Compatible Mfr Part Number
Wesanco Strut
Cushioned
Yes
Minimum Operating Temperature
-70 Degrees F
For Use On
Pipe, Tube
Bolt Material
Steel
For Environment
Chilled Refrigeration
System of Measurement
Inch
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
Maximum Operating Temperature
250 Degrees F
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
Clamp Type
Strut Clamp
Clamp Bore Style
Smooth
For Number of Lines
1
Resistance Properties
Crush Resistant, Vibration Damping

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 3 27/64 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.