Zoro Homepage

Cushioned Clamp, Insulation Type, 3/8"Tube

  • Mfr # UX3810

  • Zoro # G9193129


product price: $15.89
/ea

Key Features

Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
3/8 in
Tube Size
3/8 in
Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX3810
Zoro #
G9193129
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3/8 in
Tube Size
3/8 in
Length
2.95 in
For Strut Channel Width
1 5/8 in
Included Insulation Thickness
1 in
For Pipe Size
3/8 in
For Copper Tube Size
1/4 in
For Maximum Outside Diameter
3/8 in
Overall Length
2 61/64 in
Overall Width
2 5/8 in
Overall Height
3 1/4 in
Installed Height
4 7/8 in

Details

Material
Polyurethane
Item
Insulated Strut Clamp
Type
Insulation
Temp. Range (F)
-70 Degrees to 250 Degrees
Includes
Clamp and Hardware
Standards
ASTM D635, ASTM E84, NFPA 255, UL 723
Features
Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
For Use On
Pipe, Tube
Mount Type
Channel
Clamp Material Finish
Zinc-Plated
Maximum Operating Temperature
250 Degrees F
Series
Cush-A-Therm
Number of Mounting Holes
0
System of Measurement
Inch
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-70 Degrees F
Cushioned
Yes
Bolt Material
Steel
Clamp Type
Strut Clamp
For Environment
Chilled Refrigeration
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Resistance Properties
Crush Resistant, Vibration Damping
Clamp Material
Steel
Clamp Style
Insulated Strut Clamp
Cushion Material
Polyurethane
Clamp Bore Style
Smooth

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 4 7/8 in, Load Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.