Zoro Homepage

CushionedClampStrut Mounted, Pipe Sz 5In

  • Mfr # 089N096

  • Zoro # G1397532


product price: $48.29
/ea

Key Features

Material
Electro Galvanized Gold
Pipe Size (In.)
5 in
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Height (In.)
6 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
089N096
Zoro #
G1397532
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
5 in
Height (In.)
6 59/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
5.56 in
Length (In.)
6 1/64 in
Bolt Size (In.)
3/8 x 1-1/4
Thread Size (In.)
3/8
Installed Height
8 35/64 in
For Strut Channel Width
1 5/8 in
Bolt Length
1 1/4 in
For Pipe Size
5 in
For Maximum Outside Diameter
5 9/16 in
Overall Width
1 5/8 in
For Rigid Conduit Size
5 9/16 in
Overall Height
6 59/64 in
Bolt Head Size
3/8 in
Overall Length
6 1/64 in

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5 9/16 in, For Number of Lines 1, For Pipe Size 5 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 8 35/64 in, Load Capacity 3,600 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.