Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrut Mounted, Tube Sz 1In

  • Mfr # 016T020

  • Zoro # G1654633


product price: $8.25
/ea

Key Features

Material
Electro Galvanized Gold
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 61/64 in
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016T020
Zoro #
G1654633
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 61/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
1 in
Length (In.)
1 7/16 in
Bolt Size (In.)
1/4 x 1-3/64
Thread Size (In.)
1/4
Tube Size (In.)
1 in
Overall Width
1 5/8 in
For Copper Tube Size
1 in
For Rigid Conduit Size
1 in
Overall Length
1 7/16 in
Installed Height
3 9/16 in
Bolt Head Size
1/4 in
Overall Height
1 61/64 in
For Strut Channel Width
1 5/8 in
Bolt Length
1 3/64 in
For Tube Outside Diameter
1 in
For Maximum Outside Diameter
1 in

Details

Material
Electro Galvanized Gold
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
No
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Standards
MSS SP-58, MSS SP-69, Type 58
For Environment
High Vibration
Clamp Style
Cushioned Strut Clamp
Cushioned
Yes
Clamp Bore Style
Smooth
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Type
Strut Clamp
Mount Type
Channel
For Use On
Tube
System of Measurement
Inch
Bolt Material
Steel
Features
Controlled Squeeze Design
Load Capacity
1,000 lb
Clamp Material
Steel
For Number of Lines
1
Includes Mounting Hardware
Yes
Cushion Material
TPE
Compatible Mfr Part Number
Wesanco Strut
Maximum Operating Temperature
275 Degrees F
Clamp Material Finish
Galvanized
Minimum Operating Temperature
-50 Degrees F
Series
Cush-A-Clamp
Number of Mounting Holes
0

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 9/16 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.