Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Dampening Strut Clamp, 5/8 in Tube, Galvanized Steel Clamp, TPE Cushion, Channel Mount

  • Mfr # 010T014

  • Zoro # G0420025


product price: $2.85
/ea

Key Features

Material
Electro Galvanized Gold
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 35/64 in
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010T014
Zoro #
G0420025
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 35/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
5/8 in
Length (In.)
1 1/16 in
Bolt Size (In.)
1/4 x 1-3/64
Thread Size (In.)
1/4
Tube Size (In.)
5/8 in
Bolt Length
1 3/64 in
For Rigid Conduit Size
5/8 in
For Maximum Outside Diameter
5/8 in
For Strut Channel Width
1 5/8 in
Overall Length
1 1/16 in
Overall Width
1 5/8 in
Bolt Head Size
1/4 in
For Copper Tube Size
1/2 in
Overall Height
1 35/64 in
For Tube Outside Diameter
5/8 in
Installed Height
3 11/64 in

Details

Material
Electro Galvanized Gold
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Standards
MSS SP-58, MSS SP-69, Type 58
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
No
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Bolt Material
Steel
Load Capacity
1,000 lb
Maximum Operating Temperature
275 Degrees F
Cushioned
Yes
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Features
Controlled Squeeze Design
For Use On
Tube
Clamp Bore Style
Smooth
Clamp Style
Cushioned Strut Clamp
Mount Type
Channel
Includes Mounting Hardware
Yes
System of Measurement
Inch
For Environment
High Vibration
Clamp Material Finish
Galvanized
For Number of Lines
1
Cushion Material
TPE
Clamp Material
Steel
Series
Cush-A-Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
Number of Mounting Holes
0
Minimum Operating Temperature
-50 Degrees F

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 11/64 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.