Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, PipeSz 1/4In

  • Mfr # 009NS012

  • Zoro # G3097744


product price: $4.89
/ea

Key Features

Material
Stainless Steel Type 304
Pipe Size (In.)
1/4 in
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009NS012
Zoro #
G3097744
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1/4 in
Height (In.)
1 11/32 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
0.54 in
Length (In.)
63/64 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4 x 1-3/64
Overall Width
1 5/8 in
For Maximum Outside Diameter
9/16 in
For Rigid Conduit Size
35/64 in
Bolt Head Size
1/4 in
For Strut Channel Width
1 5/8 in
Installed Height
2 61/64 in
Bolt Length
1 3/64 in
Overall Length
63/64 in
Overall Height
1 11/32 in
For Pipe Size
1/4 in

Details

Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Metal Detectable
Yes
Standards
MSS SP-58, MSS SP-69, Type 58
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Bolt Material
304 Stainless Steel
Minimum Operating Temperature
-50 Degrees F
Number of Mounting Holes
0
Clamp Material
304 Stainless Steel
For Environment
High Vibration
Cushion Material
TPE
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Maximum Operating Temperature
275 Degrees F
Cushioned
Yes
Load Capacity
1,000 lb
Features
Controlled Squeeze Design
For Number of Lines
1
Clamp Type
Strut Clamp
Includes Mounting Hardware
Yes
Series
Cush-A-Clamp
Clamp Style
Cushioned Strut Clamp
Clamp Bore Style
Smooth
For Use On
Pipe
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 61/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.