Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, PipeSz 3/8 In

  • Mfr # 011N014

  • Zoro # G0892516


product price: $2.65
/ea

Key Features

Material
Electro Galvanized Gold
Pipe Size (In.)
3/8 in
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011N014
Zoro #
G0892516
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/8 in
Height (In.)
1 35/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
0.67 in
Length (In.)
1 1/8 in
Bolt Size (In.)
1/4 x 1-3/64
Thread Size (In.)
1/4
Overall Height
1 35/64 in
Overall Width
1 5/8 in
Bolt Head Size
1/4 in
For Maximum Outside Diameter
11/16 in
Overall Length
1 1/8 in
For Rigid Conduit Size
43/64 in
For Strut Channel Width
1 5/8 in
Installed Height
3 11/64 in
For Pipe Size
3/8 in
Bolt Length
1 3/64 in

Details

Material
Electro Galvanized Gold
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
No
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Standards
MSS SP-58, MSS SP-69, Type 58
Compatible Mfr Part Number
Wesanco Strut
Load Capacity
1,000 lb
Mount Type
Channel
Cushioned
Yes
Features
Controlled Squeeze Design
Clamp Material
Steel
For Use On
Pipe
Series
Cush-A-Clamp
For Environment
High Vibration
Number of Mounting Holes
0
Minimum Operating Temperature
-50 Degrees F
Cushion Material
TPE
Clamp Style
Cushioned Strut Clamp
Bolt Material
Steel
Clamp Bore Style
Smooth
Maximum Operating Temperature
275 Degrees F
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Material Finish
Galvanized
Includes Mounting Hardware
Yes
Clamp Type
Strut Clamp
For Number of Lines
1

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 11/64 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.