Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, PipeSz 3/8 In

  • Mfr # 011NS014

  • Zoro # G2550441


product price: $5.39
/ea

Key Features

Material
Stainless Steel Type 304
Pipe Size (In.)
3/8 in
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011NS014
Zoro #
G2550441
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/8 in
Height (In.)
1 35/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
0.67 in
Length (In.)
1 1/8 in
Bolt Size (In.)
1/4 x 1-3/64
Thread Size (In.)
1/4
Overall Length
1 1/8 in
Overall Width
1 5/8 in
For Pipe Size
3/8 in
Installed Height
3 11/64 in
Bolt Head Size
1/4 in
For Rigid Conduit Size
43/64 in
Overall Height
1 35/64 in
Bolt Length
1 3/64 in
For Maximum Outside Diameter
11/16 in
For Strut Channel Width
1 5/8 in

Details

Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Standards
MSS SP-58, MSS SP-69, Type 58
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
Yes
Cushioned
Yes
Mount Type
Channel
Clamp Style
Cushioned Strut Clamp
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Series
Cush-A-Clamp
Number of Mounting Holes
0
For Number of Lines
1
For Environment
High Vibration
Clamp Type
Strut Clamp
Load Capacity
1,000 lb
Bolt Material
304 Stainless Steel
Features
Controlled Squeeze Design
Compatible Mfr Part Number
Wesanco Strut
For Use On
Pipe
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
275 Degrees F
Clamp Bore Style
Smooth
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-50 Degrees F
Cushion Material
TPE

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 11/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.