Zoro Homepage

Vibration Dampening Strut Clamp, 3/8 in Tube, Galvanized Steel Clamp, TPE Cushion, Channel Mount

  • Mfr # 006T010

  • Zoro # G2241976


product price: $4.15
/ea

Key Features

Material
Electro Galvanized Gold
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 1/8 in
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006T010
Zoro #
G2241976
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 1/8 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
3/8 in
Length (In.)
53/64 in
Tube Size (In.)
3/8 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4 x 1-3/64
Overall Length
13/16 in
For Rigid Conduit Size
3/8 in
For Strut Channel Width
1 5/8 in
Bolt Length
1 3/64 in
Overall Width
1 5/8 in
Overall Height
1 1/8 in
Installed Height
2 3/4 in
For Maximum Outside Diameter
3/8 in
For Copper Tube Size
1/4 in
For Tube Outside Diameter
3/8 in
Bolt Head Size
1/4 in

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 3/4 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.