Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, TubeSz3 5/8In

  • Mfr # 058NS064

  • Zoro # G3155686


product price: $28.55
/ea

Key Features

Material
Stainless Steel Type 304
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Height (In.)
5 7/64 in
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058NS064
Zoro #
G3155686
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 7/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
3 5/8 in
Length (In.)
4 13/64 in
Bolt Size (In.)
3/8 x 1-1/4
Thread Size (In.)
3/8
Tube Size (In.)
3 5/8 in
Bolt Head Size
3/8 in
For Copper Tube Size
3 1/2 in
Bolt Length
1 1/4 in
For Maximum Outside Diameter
3 5/8 in
For Rigid Conduit Size
3 5/8 in
Overall Length
4 13/64 in
For Tube Outside Diameter
3 5/8 in
Installed Height
6 47/64 in
For Strut Channel Width
1 5/8 in
Overall Height
5 7/64 in
Overall Width
1 5/8 in

Details

Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Metal Detectable
Yes
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Standards
MSS SP-58, MSS SP-69, Type 58
Series
Cush-A-Clamp
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
For Environment
High Vibration
Number of Mounting Holes
0
Includes Mounting Hardware
Yes
Features
Controlled Squeeze Design
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Mount Type
Channel
Clamp Style
Cushioned Strut Clamp
For Use On
Tube
Load Capacity
3,600 lb
Minimum Operating Temperature
-50 Degrees F
Clamp Material
304 Stainless Steel
Cushion Material
TPE
Clamp Bore Style
Smooth
For Number of Lines
1
Bolt Material
304 Stainless Steel
Cushioned
Yes
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 47/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.