Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, TubeSz4 1/8In

  • Mfr # 066NS074

  • Zoro # G3170291


product price: $34.99
/ea

Key Features

Material
Stainless Steel Type 304
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Height (In.)
5 35/64 in
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066NS074
Zoro #
G3170291
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 35/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
4 1/8 in
Length (In.)
4 37/64 in
Tube Size (In.)
4 1/8 in
Thread Size (In.)
3/8
Bolt Size (In.)
3/8 x 1-1/4
Bolt Length
1 1/4 in
For Rigid Conduit Size
4 1/8 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
4 1/8 in
Overall Length
4 9/16 in
For Copper Tube Size
4 in
Installed Height
7 11/64 in
Overall Height
5 35/64 in
Overall Width
1 5/8 in
For Tube Outside Diameter
4 1/8 in
Bolt Head Size
3/8 in

Details

Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Metal Detectable
Yes
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Load Capacity
3,600 lb
Minimum Operating Temperature
-50 Degrees F
Clamp Style
Cushioned Strut Clamp
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Includes Mounting Hardware
Yes
For Use On
Tube
Mount Type
Channel
Features
Controlled Squeeze Design
Maximum Operating Temperature
275 Degrees F
Bolt Material
304 Stainless Steel
For Environment
High Vibration
Cushion Material
TPE
System of Measurement
Inch
Cushioned
Yes
Number of Mounting Holes
0
Series
Cush-A-Clamp
For Number of Lines
1
Clamp Material
304 Stainless Steel
Clamp Type
Strut Clamp

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 11/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.