Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CushionedClampStrutMounted, TubeSz6 1/8In

  • Mfr # 098NS106

  • Zoro # G0463854


product price: $62.29
/ea

Key Features

Material
Stainless Steel Type 304
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Height (In.)
7 35/64 in
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098NS106
Zoro #
G0463854
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 35/64 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
6 1/8 in
Length (In.)
6 37/64 in
Tube Size (In.)
6 1/8 in
Bolt Size (In.)
3/8 x 1-1/4
Thread Size (In.)
3/8
Overall Length
6 9/16 in
For Strut Channel Width
1 5/8 in
For Rigid Conduit Size
6 1/8 in
Bolt Head Size
3/8 in
Bolt Length
1 1/4 in
Overall Width
1 5/8 in
Overall Height
7 35/64 in
For Copper Tube Size
6 in
Installed Height
9 11/64 in
For Maximum Outside Diameter
6 1/8 in
For Tube Outside Diameter
6 1/8 in

Details

Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
3,600 lb
Type
Strut Mounted
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
Yes
Minimum Operating Temperature
-50 Degrees F
Number of Mounting Holes
0
Clamp Type
Strut Clamp
System of Measurement
Inch
Compatible Mfr Part Number
Wesanco Strut
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Maximum Operating Temperature
275 Degrees F
Load Capacity
3,600 lb
Features
Controlled Squeeze Design
For Use On
Tube
Mount Type
Channel
For Number of Lines
1
Series
Cush-A-Clamp
Clamp Bore Style
Smooth
Cushioned
Yes
Bolt Material
304 Stainless Steel
For Environment
High Vibration
Clamp Material
304 Stainless Steel
Clamp Style
Cushioned Strut Clamp
Cushion Material
TPE

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 6 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 9 11/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.