Zoro Homepage

Insulated Strut Clamp, 1 1/8"OD, 2 3/8"W

  • Mfr # UX11812S6

  • Zoro # G808447288


product price: $26.99
/ea
Sold in multiples of 20 for $539.80

Key Features

Min. Hose Outside Dia. (In.)
1 1/8 in
Overall Width
2 3/8 in
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
Polyurethane
For Strut Channel Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX11812S6
Zoro #
G808447288
UPC #
840722167014
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 1/8 in
Overall Width
2 3/8 in
For Strut Channel Width
1 5/8 in
Installed Height
5 5/8 in
For Copper Tube Size
1 in
Included Insulation Thickness
1/2 in
Overall Length
2 61/64 in
For Maximum Outside Diameter
1 1/8 in
Overall Height
4 in
For Pipe Size
3/4 in

Details

Item
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
Polyurethane
Number of Mounting Holes
0
Clamp Bore Style
Smooth
For Number of Lines
1
Clamp Style
Insulated Strut Clamp
Maximum Operating Temperature
250 Degrees F
Clamp Type
Strut Clamp
Clamp Material
316 Stainless Steel
Mount Type
Channel
System of Measurement
Inch

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 5 5/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.