Zoro Homepage

Insulated Strut Clamp, 1 5/8"OD, 3 3/8"W

  • Mfr # UX15834S6

  • Zoro # G908447324


product price: $51.99
/ea
Sold in multiples of 5 for $259.95

Key Features

Min. Hose Outside Dia. (In.)
1 5/8 in
Cushion Material
Polyurethane
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX15834S6
Zoro #
G908447324
UPC #
840722167212
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 5/8 in
Included Insulation Thickness
3/4 in
For Copper Tube Size
1 1/2 in
For Maximum Outside Diameter
1 5/8 in
For Strut Channel Width
1 5/8 in
Overall Length
2 61/64 in
For Pipe Size
1 1/4 in
Overall Width
3 3/8 in
Installed Height
4 5/8 in
Overall Height
3 in

Details

Item
Insulated Strut Clamp
Cushion Material
Polyurethane
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
System of Measurement
Inch
For Number of Lines
1
Number of Mounting Holes
0
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Insulated Strut Clamp
Clamp Material
316 Stainless Steel
Maximum Operating Temperature
250 Degrees F
Mount Type
Channel

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 4 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.