Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 1/2"OD, 2 1/4"W

  • Mfr # UX1234S6

  • Zoro # G108447230


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Min. Hose Outside Dia. (In.)
1/2 in
Installed Height
3 31/32 in
Clamp Type
Strut Clamp
Mount Type
Channel
For Copper Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX1234S6
Zoro #
G108447230
UPC #
840722167151
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1/2 in
Installed Height
3 31/32 in
For Copper Tube Size
3/8 in
Overall Height
2 11/32 in
Included Insulation Thickness
3/4 in
Overall Length
2 61/64 in
For Maximum Outside Diameter
1/2 in
For Pipe Size
1/4 in
Overall Width
2 1/4 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
Clamp Type
Strut Clamp
Mount Type
Channel
Clamp Bore Style
Smooth
Clamp Material
316 Stainless Steel
Maximum Operating Temperature
250 Degrees F
Clamp Style
Insulated Strut Clamp
Number of Mounting Holes
0
System of Measurement
Inch
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
Cushion Material
Polyurethane

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 3/4 in, Installed Height 3 31/32 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.