Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 1/2"OD, 2 3/4"W

  • Mfr # UX1210SS

  • Zoro # G208447260


product price: $29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Min. Hose Outside Dia. (In.)
1/2 in
Installed Height
5 in
Overall Width
2 3/4 in
For Pipe Size
1/4 in
For Copper Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX1210SS
Zoro #
G208447260
UPC #
840722166475
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1/2 in
Installed Height
5 in
Overall Width
2 3/4 in
For Pipe Size
1/4 in
For Copper Tube Size
3/8 in
Overall Height
3 3/8 in
For Maximum Outside Diameter
1/2 in
For Strut Channel Width
1 5/8 in
Overall Length
2 61/64 in
Included Insulation Thickness
1 in

Details

Item
Insulated Strut Clamp
System of Measurement
Inch
Clamp Bore Style
Smooth
Clamp Material
304 Stainless Steel
Number of Mounting Holes
0
Clamp Style
Insulated Strut Clamp
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Maximum Operating Temperature
250 Degrees F
Mount Type
Channel
Cushion Material
Polyurethane
Clamp Type
Strut Clamp

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 5 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.