Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 1/4"OD, 1 1/8"W

  • Mfr # UX1412

  • Zoro # G408447183


product price: $8.55
/ea

Key Features

Clamp Material Finish
Zinc-Plated
Clamp Type
Cushion Clamp
For Maximum Outside Diameter
1/4 in
Included Insulation Thickness
1/2 in
Cushion Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX1412
Zoro #
G408447183
UPC #
840722135242
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
1/4 in
Included Insulation Thickness
1/2 in
Overall Height
2 61/64 in
For Insulation Thickness
1/2 in
Overall Width
1 1/8 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
Clamp Material Finish
Zinc-Plated
Clamp Type
Cushion Clamp
Cushion Material
Polyurethane
Clamp Material
Steel
Maximum Operating Temperature
250 Degrees F
Clamp Style
Insulated Strut Clamp

Description

Insulated Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Cushion Clamp, Cushion Material Polyurethane, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.