Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 1/4"OD, 1 1/8"W

  • Mfr # UX1412SS

  • Zoro # G208447291


product price: $12.99
/ea
Sold in multiples of 25 for $324.75

Key Features

Min. Hose Outside Dia. (In.)
1/4 in
Clamp Style
Insulated Strut Clamp
Overall Width
1 1/8 in
Overall Height
1 1/4 in
Mount Type
Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX1412SS
Zoro #
G208447291
UPC #
840722166093
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1/4 in
Overall Width
1 1/8 in
Overall Height
1 1/4 in
For Strut Channel Width
1 5/8 in
Installed Height
2 7/8 in
Overall Length
2 61/64 in
Included Insulation Thickness
1/2 in
For Maximum Outside Diameter
1/4 in

Details

Item
Insulated Strut Clamp
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
Number of Mounting Holes
0
Cushion Material
Polyurethane
Compatible Mfr Part Number
Wesanco Strut
Maximum Operating Temperature
250 Degrees F
For Number of Lines
1
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
Clamp Material
304 Stainless Steel

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 2 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.