Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W

  • Mfr # UX21820SS

  • Zoro # G808447189


product price: $83.49
/ea
Sold in multiples of 5 for $417.45
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
2 1/8 in
Overall Height
8 19/64 in
Clamp Type
Strut Clamp
Overall Width
6 3/8 in
For Maximum Outside Diameter
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX21820SS
Zoro #
G808447189
UPC #
840722166871
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 1/8 in
Overall Height
8 19/64 in
Overall Width
6 3/8 in
For Maximum Outside Diameter
2 1/8 in
Overall Length
2 61/64 in
Installed Height
9 59/64 in
Included Insulation Thickness
2 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
2 in

Details

Item
Insulated Strut Clamp
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Cushion Material
Polyurethane
Maximum Operating Temperature
250 Degrees F
Number of Mounting Holes
0
Clamp Style
Insulated Strut Clamp
Clamp Material
304 Stainless Steel
For Number of Lines
1
System of Measurement
Inch
Clamp Bore Style
Smooth

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 2 in, Installed Height 9 59/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.