Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 2 3/8"OD, 4 5/8"W

  • Mfr # UX23810SS

  • Zoro # G808447219


product price: $60.49
/ea
Sold in multiples of 5 for $302.45
Item requires special delivery charges. A $9.00 per item surcharge will be applied.

Key Features

Min. Hose Outside Dia. (In.)
2 3/8 in
For Number of Lines
1
Clamp Material
304 Stainless Steel
For Strut Channel Width
1 5/8 in
Overall Width
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX23810SS
Zoro #
G808447219
UPC #
840722166567
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 3/8 in
For Strut Channel Width
1 5/8 in
Overall Width
4 5/8 in
For Pipe Size
2 in
For Maximum Outside Diameter
2 3/8 in
Included Insulation Thickness
1 in
For Copper Tube Size
2 1/4 in
Overall Length
2 61/64 in
Installed Height
7 7/8 in
Overall Height
6 1/4 in

Details

Item
Insulated Strut Clamp
For Number of Lines
1
Clamp Material
304 Stainless Steel
Compatible Mfr Part Number
Wesanco Strut
Clamp Bore Style
Smooth
Clamp Style
Insulated Strut Clamp
Maximum Operating Temperature
250 Degrees F
Number of Mounting Holes
0
Mount Type
Channel
Clamp Type
Strut Clamp
System of Measurement
Inch
Cushion Material
Polyurethane

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 7 7/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.