Zoro Homepage

Insulated Strut Clamp, 2 5/8"OD, 1 1/2"W

  • Mfr # UX25812

  • Zoro # G708447173


product price: $28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Min. Hose Outside Dia. (In.)
2 5/8 in
Overall Length
3 15/16 in
Clamp Material Finish
Zinc-Plated
Overall Width
1 1/2 in
Clamp Bore Style
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX25812
Zoro #
G708447173
UPC #
840722133507
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 5/8 in
Overall Length
3 15/16 in
Overall Width
1 1/2 in
For Copper Tube Size
2 1/2 in
Included Insulation Thickness
1/2 in
Overall Height
3 3/4 in
For Maximum Outside Diameter
2 5/8 in
Installed Height
5 3/8 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
For Number of Lines
1
Number of Mounting Holes
0
Maximum Operating Temperature
250 Degrees F
Clamp Type
Strut Clamp
Clamp Material
Steel
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
Cushion Material
Polyurethane
System of Measurement
Inch

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 5 3/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.