Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 2 5/8"OD, 5 7/8"W

  • Mfr # UX25815SS

  • Zoro # G608447280


product price: $103.99
/ea
Sold in multiples of 5 for $519.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
2 5/8 in
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
304 Stainless Steel
Clamp Type
Strut Clamp
For Copper Tube Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX25815SS
Zoro #
G608447280
UPC #
840722166741
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 5/8 in
For Copper Tube Size
2 1/2 in
Overall Width
5 7/8 in
For Strut Channel Width
1 5/8 in
Installed Height
9 5/16 in
For Maximum Outside Diameter
2 5/8 in
Included Insulation Thickness
1 1/2 in
Overall Height
7 45/64 in
Overall Length
3 15/16 in

Details

Item
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
304 Stainless Steel
Clamp Type
Strut Clamp
Number of Mounting Holes
0
Cushion Material
Polyurethane
For Number of Lines
1
Clamp Bore Style
Smooth
System of Measurement
Inch
Clamp Style
Insulated Strut Clamp
Maximum Operating Temperature
250 Degrees F
Mount Type
Channel

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 9 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.