Insulated Strut Clamp, 2 7/8"OD, 6 1/8"W
Mfr # UX27815
Zoro # G408447329
product price: $48.79
/eaSold in multiples of 5 for $243.95
Key Features
Min. Hose Outside Dia. (In.)
2 7/8 in
Clamp Type
Strut Clamp
Clamp Bore Style
Smooth
Maximum Operating Temperature
250 Degrees F
For Pipe Size
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX27815
Zoro #
G408447329
UPC #
840722133569
Country of Origin
United States
Dimensions
Min. Hose Outside Dia. (In.)
2 7/8 in
For Pipe Size
2 1/2 in
For Maximum Outside Diameter
2 7/8 in
Overall Height
7 29/32 in
Overall Width
6 1/8 in
For Strut Channel Width
1 5/8 in
Installed Height
9 33/64 in
Included Insulation Thickness
1 1/2 in
Overall Length
3 15/16 in
Details
Item
Insulated Strut Clamp
Clamp Type
Strut Clamp
Clamp Bore Style
Smooth
Maximum Operating Temperature
250 Degrees F
For Number of Lines
1
Clamp Material Finish
Zinc-Plated
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
Cushion Material
Polyurethane
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
Steel
Number of Mounting Holes
0
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 9 33/64 in, Load Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.