Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 3 1/2"OD, 4 3/4"W

  • Mfr # UX31212

  • Zoro # G708447241


product price: $36.89
/ea
Sold in multiples of 5 for $184.45

Key Features

Min. Hose Outside Dia. (In.)
3 1/2 in
Number of Mounting Holes
0
Mount Type
Channel
Clamp Material
Steel
Overall Length
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX31212
Zoro #
G708447241
UPC #
840722133606
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/2 in
Overall Length
3 15/16 in
Installed Height
6 1/8 in
Overall Width
4 3/4 in
Overall Height
4 1/2 in
For Strut Channel Width
1 5/8 in
Included Insulation Thickness
1/2 in
For Maximum Outside Diameter
3 1/2 in
For Pipe Size
3 in

Details

Item
Insulated Strut Clamp
Number of Mounting Holes
0
Mount Type
Channel
Clamp Material
Steel
Maximum Operating Temperature
250 Degrees F
For Number of Lines
1
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
Polyurethane
Clamp Style
Insulated Strut Clamp
Clamp Type
Strut Clamp
Clamp Material Finish
Zinc-Plated

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 6 1/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.