Zoro Homepage

Insulated Strut Clamp, 3 1/2"OD, 4 3/4"W

  • Mfr # UX31212SS

  • Zoro # G008447156


product price: $59.59
/ea
Sold in multiples of 5 for $297.95

Key Features

Min. Hose Outside Dia. (In.)
3 1/2 in
Installed Height
7 7/32 in
Clamp Style
Insulated Strut Clamp
Overall Length
3 15/16 in
Compatible Mfr Part Number
Wesanco Strut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX31212SS
Zoro #
G008447156
UPC #
840722166246
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/2 in
Installed Height
7 7/32 in
Overall Length
3 15/16 in
Included Insulation Thickness
1/2 in
For Pipe Size
3 in
For Maximum Outside Diameter
3 1/2 in
For Strut Channel Width
1 5/8 in
Overall Width
4 3/4 in
Overall Height
5 19/32 in

Details

Item
Insulated Strut Clamp
Clamp Style
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
250 Degrees F
For Number of Lines
1
Number of Mounting Holes
0
Mount Type
Channel
Cushion Material
Polyurethane
Clamp Bore Style
Smooth

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 7 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.