Zoro Homepage

Insulated Strut Clamp, 3 1/2"OD, 7 3/4"W

  • Mfr # UX31220SS

  • Zoro # G808447271


product price: $237.99
/ea
Sold in multiples of 5 for $1,189.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
3 1/2 in
Clamp Material
304 Stainless Steel
For Number of Lines
1
Overall Width
7 3/4 in
Number of Mounting Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX31220SS
Zoro #
G808447271
UPC #
840722166925
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/2 in
Overall Width
7 3/4 in
Overall Length
3 15/16 in
Overall Height
9 1/4 in
For Pipe Size
3 in
Included Insulation Thickness
2 in
For Maximum Outside Diameter
3 1/2 in
For Strut Channel Width
1 5/8 in
Installed Height
10 7/8 in

Details

Item
Insulated Strut Clamp
Clamp Material
304 Stainless Steel
For Number of Lines
1
Number of Mounting Holes
0
Clamp Bore Style
Smooth
Clamp Style
Insulated Strut Clamp
Clamp Type
Strut Clamp
Maximum Operating Temperature
250 Degrees F
Cushion Material
Polyurethane
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 2 in, Installed Height 10 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.