Zoro Homepage

Insulated Strut Clamp, 3 1/8"OD, 4 3/8"W

  • Mfr # UX31812

  • Zoro # G508447205


product price: $35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Min. Hose Outside Dia. (In.)
3 1/8 in
For Copper Tube Size
3 in
Maximum Operating Temperature
250 Degrees F
For Maximum Outside Diameter
3 1/8 in
Overall Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX31812
Zoro #
G508447205
UPC #
840722133651
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/8 in
For Copper Tube Size
3 in
For Maximum Outside Diameter
3 1/8 in
Overall Width
4 3/8 in
Included Insulation Thickness
1/2 in
Installed Height
5 7/8 in
For Strut Channel Width
1 5/8 in
Overall Length
3 15/16 in
Overall Height
4 1/4 in

Details

Item
Insulated Strut Clamp
Maximum Operating Temperature
250 Degrees F
Number of Mounting Holes
0
System of Measurement
Inch
Clamp Material Finish
Zinc-Plated
Cushion Material
Polyurethane
For Number of Lines
1
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
Clamp Material
Steel
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
Compatible Mfr Part Number
Wesanco Strut

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 5 7/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.