Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 3 1/8"OD, 7 3/8"W

  • Mfr # UX31820

  • Zoro # G908447249


product price: $96.99
/ea
Sold in multiples of 5 for $484.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
3 1/8 in
Clamp Bore Style
Smooth
For Copper Tube Size
3 in
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX31820
Zoro #
G908447249
UPC #
840722133675
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/8 in
For Copper Tube Size
3 in
Overall Width
7 3/8 in
For Maximum Outside Diameter
3 1/8 in
Overall Height
9 1/4 in
Installed Height
10 7/8 in
Included Insulation Thickness
2 in
Overall Length
3 15/16 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
Clamp Bore Style
Smooth
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Type
Strut Clamp
Number of Mounting Holes
0
Clamp Material Finish
Zinc-Plated
Maximum Operating Temperature
250 Degrees F
For Number of Lines
1
Cushion Material
Polyurethane
System of Measurement
Inch
Clamp Material
Steel

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 2 in, Installed Height 10 7/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.