Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 3 5/8"OD, 5 7/8"W

  • Mfr # UX35810S6

  • Zoro # G308447214


product price: $233.99
/ea
Sold in multiples of 5 for $1,169.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
3 5/8 in
For Maximum Outside Diameter
3 5/8 in
Included Insulation Thickness
1 in
Clamp Bore Style
Smooth
Installed Height
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX35810S6
Zoro #
G308447214
UPC #
840722167472
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 5/8 in
For Maximum Outside Diameter
3 5/8 in
Included Insulation Thickness
1 in
Installed Height
9 3/8 in
Overall Length
3 15/16 in
Overall Width
5 7/8 in
Overall Height
7 3/4 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
3 1/2 in

Details

Item
Insulated Strut Clamp
Clamp Bore Style
Smooth
Cushion Material
Polyurethane
For Number of Lines
1
System of Measurement
Inch
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Number of Mounting Holes
0
Clamp Style
Insulated Strut Clamp
Clamp Material
316 Stainless Steel
Clamp Type
Strut Clamp
Maximum Operating Temperature
250 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.