Zoro Homepage

Insulated Strut Clamp, 3/4"OD, 3 3/4"W

  • Mfr # UX3415S6

  • Zoro # G608447334


product price: $51.99
/ea
Sold in multiples of 5 for $259.95

Key Features

Min. Hose Outside Dia. (In.)
3/4 in
For Number of Lines
1
For Strut Channel Width
1 5/8 in
Clamp Style
Insulated Strut Clamp
Included Insulation Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX3415S6
Zoro #
G608447334
UPC #
840722167526
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3/4 in
For Strut Channel Width
1 5/8 in
Included Insulation Thickness
1 1/2 in
Overall Width
3 3/4 in
Installed Height
8 3/8 in
Overall Length
2 61/64 in
For Copper Tube Size
5/8 in
Overall Height
6 3/4 in
For Maximum Outside Diameter
3/4 in

Details

Item
Insulated Strut Clamp
For Number of Lines
1
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
Compatible Mfr Part Number
Wesanco Strut
System of Measurement
Inch
Clamp Type
Strut Clamp
Maximum Operating Temperature
250 Degrees F
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Clamp Material
316 Stainless Steel
Cushion Material
Polyurethane

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 8 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.