Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 3/8"OD, 1 5/8"W

  • Mfr # UX3812S6

  • Zoro # G208447284


product price: $13.19
/ea
Sold in multiples of 25 for $329.75

Key Features

Min. Hose Outside Dia. (In.)
3/8 in
Compatible Mfr Part Number
Wesanco Strut
For Strut Channel Width
1 5/8 in
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX3812S6
Zoro #
G208447284
UPC #
840722166963
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3/8 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
1/4 in
Overall Width
1 5/8 in
Overall Length
2 61/64 in
Included Insulation Thickness
1/2 in
For Maximum Outside Diameter
3/8 in
Overall Height
2 3/4 in
Installed Height
4 3/8 in

Details

Item
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
Clamp Type
Strut Clamp
For Number of Lines
1
Cushion Material
Polyurethane
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Maximum Operating Temperature
250 Degrees F
Clamp Material
316 Stainless Steel
System of Measurement
Inch

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 4 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.