Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 3/8"OD, 3 5/8"W

  • Mfr # UX3815SS

  • Zoro # G708447159


product price: $24.19
/ea
Sold in multiples of 5 for $120.95

Key Features

Min. Hose Outside Dia. (In.)
3/8 in
Mount Type
Channel
Number of Mounting Holes
0
Overall Height
5 3/4 in
Overall Length
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX3815SS
Zoro #
G708447159
UPC #
840722166635
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3/8 in
Overall Height
5 3/4 in
Overall Length
2 61/64 in
Overall Width
3 5/8 in
Installed Height
7 3/8 in
Included Insulation Thickness
1 1/2 in
For Maximum Outside Diameter
3/8 in
For Copper Tube Size
1/4 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
Mount Type
Channel
Number of Mounting Holes
0
Clamp Style
Insulated Strut Clamp
System of Measurement
Inch
Clamp Type
Strut Clamp
Clamp Material
304 Stainless Steel
For Number of Lines
1
Cushion Material
Polyurethane
Compatible Mfr Part Number
Wesanco Strut
Clamp Bore Style
Smooth
Maximum Operating Temperature
250 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 7 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.