Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 4 1/8"OD, 7 3/8"W

  • Mfr # UX41815S6

  • Zoro # G008447347


product price: $335.99
/ea
Sold in multiples of 4 for $1,343.96
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
4 1/8 in
Clamp Bore Style
Smooth
Overall Height
9 13/64 in
For Copper Tube Size
4 in
Included Insulation Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UX41815S6
Zoro #
G008447347
UPC #
840722167656
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
4 1/8 in
Overall Height
9 13/64 in
For Copper Tube Size
4 in
Included Insulation Thickness
1 1/2 in
Overall Length
3 15/16 in
For Maximum Outside Diameter
4 1/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
3 1/2 in
Installed Height
10 13/16 in
Overall Width
7 3/8 in

Details

Item
Insulated Strut Clamp
Clamp Bore Style
Smooth
For Number of Lines
1
Cushion Material
Polyurethane
Number of Mounting Holes
0
Maximum Operating Temperature
250 Degrees F
Clamp Material
316 Stainless Steel
Clamp Type
Strut Clamp
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
System of Measurement
Inch
Compatible Mfr Part Number
Wesanco Strut

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/8 in, For Number of Lines 1, For Pipe Size 3 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 10 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.