Zoro Homepage

Insulated Strut Clamp, 4 1/8"OD, 8 3/8"W

  • Mfr # UX41820SS

  • Zoro # G908447294


product price: $270.99
/ea
Sold in multiples of 5 for $1,354.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
4 1/8 in
System of Measurement
Inch
For Pipe Size
3 1/2 in
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX41820SS
Zoro #
G908447294
UPC #
840722166949
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
4 1/8 in
For Pipe Size
3 1/2 in
For Copper Tube Size
4 in
Installed Height
11 5/8 in
For Maximum Outside Diameter
4 1/8 in
Included Insulation Thickness
2 in
Overall Width
8 3/8 in
Overall Length
3 15/16 in
Overall Height
10 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
System of Measurement
Inch
Clamp Style
Insulated Strut Clamp
Mount Type
Channel
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
Polyurethane
Clamp Material
304 Stainless Steel
Number of Mounting Holes
0
For Number of Lines
1
Clamp Type
Strut Clamp
Maximum Operating Temperature
250 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/8 in, For Number of Lines 1, For Pipe Size 3 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 2 in, Installed Height 11 5/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.