Insulated Strut Clamp, 5/8"OD, 1 7/8"W
Mfr # UX5812S6
Zoro # G908447348
product price: $17.15
/eaSold in multiples of 20 for $343.00
Key Features
Min. Hose Outside Dia. (In.)
5/8 in
Included Insulation Thickness
1/2 in
For Strut Channel Width
1 5/8 in
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX5812S6
Zoro #
G908447348
UPC #
840722166987
Country of Origin
United States
Dimensions
Min. Hose Outside Dia. (In.)
5/8 in
Included Insulation Thickness
1/2 in
For Strut Channel Width
1 5/8 in
Overall Length
2 61/64 in
For Pipe Size
3/8 in
Overall Height
3 1/4 in
Overall Width
1 7/8 in
Installed Height
4 7/8 in
For Copper Tube Size
1/2 in
For Maximum Outside Diameter
5/8 in
Details
Item
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
316 Stainless Steel
Maximum Operating Temperature
250 Degrees F
Cushion Material
Polyurethane
Clamp Style
Insulated Strut Clamp
For Number of Lines
1
Number of Mounting Holes
0
System of Measurement
Inch
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
Mount Type
Channel
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 4 7/8 in, Load Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.