Insulated Strut Clamp, 5/8"OD, 1 7/8"W
Mfr # UX5812SS
Zoro # G308447252
product price: $15.99
/eaKey Features
Min. Hose Outside Dia. (In.)
5/8 in
Included Insulation Thickness
1/2 in
For Maximum Outside Diameter
5/8 in
Overall Height
2 3/4 in
Maximum Operating Temperature
250 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UX5812SS
Zoro #
G308447252
UPC #
840722166123
Country of Origin
United States
Dimensions
Min. Hose Outside Dia. (In.)
5/8 in
Included Insulation Thickness
1/2 in
For Maximum Outside Diameter
5/8 in
Overall Height
2 3/4 in
Overall Length
2 61/64 in
Installed Height
4 3/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
3/8 in
For Copper Tube Size
1/2 in
Overall Width
1 7/8 in
Details
Item
Insulated Strut Clamp
Maximum Operating Temperature
250 Degrees F
Mount Type
Channel
System of Measurement
Inch
Cushion Material
Polyurethane
Clamp Type
Strut Clamp
For Number of Lines
1
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Clamp Material
304 Stainless Steel
Clamp Style
Insulated Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 4 3/8 in, Load Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.