Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Strut Clamp, 5/8"OD, 4 7/8"W

  • Mfr # UX5820S6

  • Zoro # G008447361


product price: $47.19
/ea
Sold in multiples of 10 for $471.90

Key Features

Min. Hose Outside Dia. (In.)
5/8 in
System of Measurement
Inch
Clamp Type
Strut Clamp
Overall Width
4 7/8 in
For Number of Lines
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX5820S6
Zoro #
G008447361
UPC #
840722167663
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
5/8 in
Overall Width
4 7/8 in
Included Insulation Thickness
2 in
For Pipe Size
3/8 in
Installed Height
8 5/8 in
Overall Height
7 in
For Strut Channel Width
1 5/8 in
Overall Length
2 61/64 in
For Copper Tube Size
1/2 in
For Maximum Outside Diameter
5/8 in

Details

Item
Insulated Strut Clamp
System of Measurement
Inch
Clamp Type
Strut Clamp
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
316 Stainless Steel
Cushion Material
Polyurethane
Clamp Bore Style
Smooth
Mount Type
Channel
Clamp Style
Insulated Strut Clamp
Number of Mounting Holes
0
Maximum Operating Temperature
250 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 2 in, Installed Height 8 5/8 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.