Zoro Homepage

Loop Clamp, Galvanized Steel, 1-5/16" Tube

  • Mfr # LVZ-21

  • Zoro # G9192989


product price: $1.59
/ea

Key Features

Material
Zinc-Plated Steel
Type
Insulation
Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1 5/16 in
Length
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVZ-21
Zoro #
G9192989
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1 5/16 in
Length
1.31 in
Insulation Thickness
1/2 in
Overall Height
1.56 in
Overall Length
1.31 in
For Copper Tube Size
1 5/16 in
Mounting Hole Diameter
0.53 in
For Maximum Outside Diameter
1 5/16 in
Overall Width
2.5 in
For Pipe Size
1 in

Description

Loop Clamp, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Loop, Cushion Material PVC, For Copper Tube Size 1 5/16 in, For Maximum Outside Diameter 1 5/16 in, For Pipe Size 1 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.53 in, Number of Mounting Holes 1, Overall Height 1.56 in, Overall Length 1.31 in, Overall Width 2.5 in, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -25 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.