Zoro Homepage

Loop Clamp, Galvanized Steel, 2-7/8" Tube

  • Mfr # LVZ-46

  • Zoro # G9193110


product price: $9.49
/ea

Key Features

Material
Galvanized Steel
Type
Insulation
Tube Size
2 7/8 in
Length
2.13 in
Temp. Range (F)
-25 Degrees to 160 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVZ-46
Zoro #
G9193110
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 7/8 in
Length
2.13 in
For Pipe Size
2 1/2 in
Overall Width
4.38 in
Mounting Hole Diameter
0.53 in
For Copper Tube Size
2 7/8 in
Overall Length
2.13 in
For Maximum Outside Diameter
2 7/8 in
Overall Height
3.13 in

Details

Material
Galvanized Steel
Item
Loop Clamp
Type
Insulation
Temp. Range (F)
-25 Degrees to 160 Degrees
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-25 Degrees F
Clamp Type
Loop
Number of Mounting Holes
1
Resistance Properties
Corrosion Resistant
Clamp Material
Steel
Mount Type
Bolts
Bolt Material
Zinc-Plated Steel
For Insulated Pipe
Yes
Closure
Loop
Clamp Material Finish
Galvanized
Cushion Material
PVC

Description

Loop Clamp, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Loop, Cushion Material PVC, For Copper Tube Size 2 7/8 in, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.53 in, Number of Mounting Holes 1, Overall Height 3.13 in, Overall Length 2.13 in, Overall Width 4.38 in, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -25 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.