Shop All Cable Clamps & Clips
Zsi
LoopClamp, Dia.1 1/8 In HoleDia.17/32 In
Mfr # LVZ-18
Zoro # G3486393
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 1 1/8 in
- Clamp Thickness 0.047 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Zsi
- MFR # LVZ-18
- Zoro # G3486393
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 1/8 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Width | 1" |
Clamping Dia. | 1-1/8" |
Details
Description
Loop Clamp, Cushioned Cable Clamp, Vinyl Dipped, Galvanized Steel, Cable Clamping Dia. 1 1/8 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.047 in, Clamp Band Width 1 in, Black, PVC Cushion Type, Galvanized PVC Coated Clamp Finish, Temp. Range (F) -25 to +160, PVC Coating Material
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 25 in W, 8 in D, 12, 13, Hinged (A36SA2608LP)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- ABB 4/0-2 Splt Blt Connector (974B)
- ZSI LoopClamp, Dia.2 1/4 In HoleDia.17/32 In (LVZ-36)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- ZSI LoopClamp, Dia.1 1/4 In HoleDia.17/32 In (LVZ-20)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- ZSI LoopClamp, Dia.2 In HoleDia.17/32 In (LVZ-32)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- Zsi Cable Clamps & Clips