Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiGripClamp, StrutMounted, PipeS 3/8 In

  • Mfr # CG-20

  • Zoro # G2789893


product price: $3.25
/ea

Key Features

Material
Thermoplastic Elastomer
Pipe Size (In.)
3/8 in, 1/2 in
Max. Load (Lb.)
500 lb
Type
Strut Mounted
Height (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-20
Zoro #
G2789893
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
3/8 in, 1/2 in
Height (In.)
1 5/8 in
Width (In.)
1 7/16 in
Min. Hose Outside Dia. (In.)
7/8 in
Pad Size (In.)
1/2 x 1-5/8
Bolt Size (In.)
2
Thread Size (In.)
1/4
Tube Size (In.)
5/8 in, 3/4 in, 7/8 in
For Copper Tube Size
5/8 in, 3/4 in, 7/8 in
Bolt Length
2 in
Installed Height
3 1/4 in
Overall Height
1 5/8 in
Overall Width
1 7/16 in
For Maximum Outside Diameter
7/8 in
For Strut Channel Width
1 5/8 in
For Pipe Size
3/8 in
For Tube Outside Diameter
5/8 in, 3/4 in, 7/8 in

Details

Material
Thermoplastic Elastomer
Item
Grip-Style Strut Clamp
Max. Load (Lb.)
500 lb
Type
Strut Mounted
Includes
Clamp Halves, Stainless Steel Bolt and Nylon Lock Nut
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Metal Detectable
Yes
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
Cushion Material
TPE
Clamp Style
Grip Clamp
Series
Cush-A-Grip
Number of Mounting Holes
0
Resistance Properties
Corrosion Resistant, Vibration Damping
Clamp Bore Style
Smooth
Clamp Material
TPE
System of Measurement
Inch
Load Capacity
500 lb
Mount Type
Strut Clips
Clamp Type
Grip-Style Strut Clamp
Bolt Material
TPE
Maximum Operating Temperature
380 Degrees F
For Use On
Pipe, Copper Tube
Cushioned
Yes
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Features
Non-Conducting, Maintains Thermal Barrier Protection, Multi-Environmental
For Location
Outdoor

Description

Grip-Style Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Grip-Style Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 5/8 in, 3/4 in, 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.