Zoro Homepage

Pipe Saddle, 12" L, 11.04" H, 8.25" W, Black

  • Mfr # SAS825B

  • Zoro # G009944043


product price: $19.19
/ea

Key Features

Material
Polypropylene Copolymer
Color
Black
Insulation Thickness Range
1 1/2 in to 2 in (Pipe), 1 in to 2 in (CTS)
For Maximum Copper Tube Size
5.13 in
Resistance Properties
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS825B
Zoro #
G009944043
UPC #
840722157688
Country of Origin
Canada

Dimensions

Insulation Thickness Range
1 1/2 in to 2 in (Pipe), 1 in to 2 in (CTS)
For Maximum Copper Tube Size
5.13 in
Overall Length
12 in
Pipe Outside Diameter Range
2 1/2 in to 6 in
Saddle Width
8.25 in
For Insulation Outside Diameter
5.9 in
Overall Height
11.04 in
For Strut Channel Width
1.63 in
For Minimum Copper Tube Size
0.28 in

Details

Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
Black
Resistance Properties
UV Resistant
Features
Paintable
Mount Type
Strut
Saddle Center to Top
4.27 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
178 Degrees F
Load Capacity
300 lb
Application
Air Conditioning, Plumbing, Refrigeration
Standards
UL-723 (ASTM E 84), ULC-S102.2

Description

Pipe Saddle, Color Black, Finish Not Applicable, For Insulation Outside Diameter 5.9 in, For Maximum Copper Tube Size 5.13 in, For Minimum Copper Tube Size 0.28 in, Insulation Thickness Range 1 1/2 in to 2 in (Pipe), 1 in to 2 in (CTS), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in, Pipe Outside Diameter Range 2 1/2 in to 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.