Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Saddle, 12" L, 11.04" H, 8.25" W, White

  • Mfr # SAS825W

  • Zoro # G409944063


product price: $22.29
/ea

Key Features

Material
Polypropylene Copolymer
Color
White
Load Capacity
300 lb
For Maximum Copper Tube Size
5.13 in
Overall Height
11.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS825W
Zoro #
G409944063
UPC #
840722157695
Country of Origin
Canada

Dimensions

For Maximum Copper Tube Size
5.13 in
Overall Height
11.04 in
Saddle Width
8.25 in
For Strut Channel Width
1.63 in
Pipe Outside Diameter Range
2 1/2 in to 6 in
For Minimum Copper Tube Size
0.28 in
For Insulation Outside Diameter
5.9 in
Insulation Thickness Range
1 1/2 in to 2 in (Pipe), 1 in to 2 in (CTS)
Overall Length
12 in

Details

Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
White
Load Capacity
300 lb
Maximum Operating Temperature
178 Degrees F
Resistance Properties
UV Resistant
Features
Paintable
Mount Type
Strut
Minimum Operating Temperature
-40 Degrees F
Standards
UL-723 (ASTM E 84), ULC-S102.2
Saddle Center to Top
4.27 in
Application
Air Conditioning, Plumbing, Refrigeration

Description

Pipe Saddle, Color White, Finish Not Applicable, For Insulation Outside Diameter 5.9 in, For Maximum Copper Tube Size 5.13 in, For Minimum Copper Tube Size 0.28 in, Insulation Thickness Range 1 1/2 in to 2 in (Pipe), 1 in to 2 in (CTS), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in, Pipe Outside Diameter Range 2 1/2 in to 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.