Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Saddle, 12" L, 4.56" H, 2.25" W, Black

  • Mfr # SAS225B

  • Zoro # G309944170


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Material
Polypropylene Copolymer
Color
Black
For Minimum Copper Tube Size
0.25 in
Resistance Properties
UV Resistant
For Strut Channel Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS225B
Zoro #
G309944170
UPC #
840722157589
Country of Origin
Canada

Dimensions

For Minimum Copper Tube Size
0.25 in
For Strut Channel Width
1.63 in
Pipe Outside Diameter Range
1/4 in to 3/4 in
Saddle Width
2.25 in
Insulation Thickness Range
1/2 in to 3/4 in (CTS), 1/2 in to 3/4 in (Pipe)
Overall Length
12 in
For Maximum Copper Tube Size
0.88 in
For Insulation Outside Diameter
1.4 in
Overall Height
4.56 in

Details

Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
Black
Resistance Properties
UV Resistant
Saddle Center to Top
1.09 in
Standards
UL-723 (ASTM E 84), ULC-S102.2
Mount Type
Strut
Maximum Operating Temperature
178 Degrees F
Features
Paintable
Minimum Operating Temperature
-40 Degrees F
Load Capacity
300 lb
Application
Air Conditioning, Plumbing, Refrigeration

Description

Pipe Saddle, Color Black, Finish Not Applicable, For Insulation Outside Diameter 1.4 in, For Maximum Copper Tube Size 0.88 in, For Minimum Copper Tube Size 0.25 in, Insulation Thickness Range 1/2 in to 3/4 in (CTS), 1/2 in to 3/4 in (Pipe), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.