Pipe Saddle, 12" L, 4.56" H, 2.25" W, White
Mfr # SAS225W
Zoro # G409944186
product price: $10.35
/eaSold in multiples of 2 for $20.70
Key Features
Material
Polypropylene Copolymer
Color
White
Overall Height
4.56 in
Overall Length
12 in
Application
Air Conditioning, Plumbing, Refrigeration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAS225W
Zoro #
G409944186
UPC #
840722157596
Country of Origin
Canada
Dimensions
Overall Height
4.56 in
Overall Length
12 in
Insulation Thickness Range
1/2 in to 3/4 in (CTS), 1/2 in to 3/4 in (Pipe)
For Minimum Copper Tube Size
0.25 in
Saddle Width
2.25 in
For Strut Channel Width
1.63 in
Pipe Outside Diameter Range
1/4 in to 3/4 in
For Maximum Copper Tube Size
0.88 in
For Insulation Outside Diameter
1.4 in
Details
Item
Pipe Saddle
Material
Polypropylene Copolymer
Color
White
Application
Air Conditioning, Plumbing, Refrigeration
Standards
UL-723 (ASTM E 84), ULC-S102.2
Maximum Operating Temperature
178 Degrees F
Minimum Operating Temperature
-40 Degrees F
Load Capacity
300 lb
Saddle Center to Top
1.09 in
Resistance Properties
UV Resistant
Mount Type
Strut
Features
Paintable
Description
Pipe Saddle, Color White, Finish Not Applicable, For Insulation Outside Diameter 1.4 in, For Maximum Copper Tube Size 0.88 in, For Minimum Copper Tube Size 0.25 in, Insulation Thickness Range 1/2 in to 3/4 in (CTS), 1/2 in to 3/4 in (Pipe), Load Capacity 300 lb, Material Polypropylene Copolymer, Material Grade Not Applicable, Maximum Operating Temperature 178 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Strut, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.